SIMRIT 40421679 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NA300 70 X 60 X 12 X 5 94 AU 925
rubix:252A5631
manufacturer :40421679
brand logo
brand logo
Technical specifications
Outer diameter70 mm
Inner diameter60 mm
Height12 mm
See all Specifications

Product details : SIMRIT 40421679 FREUDENBERG SEAL


Lip seal NA 300 94 AU 925

Technical specifications


Attributes
Logistic Weight12,051 g
Outer diameter70 mm
Inner diameter60 mm
Height12 mm
MaterialAU
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days