References
Facom:470
Rubix:80077557
EAN:3148515415005

Product details : FACOM INT/EXT CIRCLIP PLIERS 470
Composition for inner and outer Circlips ®
-Interchangeable nozzles for a capacity of:
-diam. 8 --> 63 mm, for inner Circlips ®.
-diam. 3 --> 63 mm, for external Circlips ®.
Including:
-469.PA: Pliers for inner Circlips ®.
- 467.PA: Pliers for external Circlips ®.
- 82H.2,5 : Male wrench.
-Set of 18 removable nozzles.
-Delivered in plastic box.
Weight: 1.50 kg
-Interchangeable nozzles for a capacity of:
-diam. 8 --> 63 mm, for inner Circlips ®.
-diam. 3 --> 63 mm, for external Circlips ®.
Including:
-469.PA: Pliers for inner Circlips ®.
- 467.PA: Pliers for external Circlips ®.
- 82H.2,5 : Male wrench.
-Set of 18 removable nozzles.
-Delivered in plastic box.
Weight: 1.50 kg
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 335x140x65 mm |
|---|---|
| Package weight | 866 g |
| Number of elements | 2 |
Show UNSPSC/ECL@SS
£ 145.09 excl. VAT
/ Each
£ 174.11 incl. VAT
- Delivery usually within ( 14 ) days
