References
Knipex:00 19 41
Rubix:1569817
EAN:4003773024729

Product details : KNIPEX 001941 SET OF PLIERS IN TOOL BAG 11PCS 290MM
00 19 57 Set of Circlip Pliers
Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 315 x 275 mm. Four common Precision Circlip Pliers for highest requirements. self-service card/blister.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 315 x 275 mm. Four common Precision Circlip Pliers for highest requirements. self-service card/blister.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
For telecommunications and electrical engineers. Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Contains eight pliers and three scewdrivers. Pliers with chrome plated heads and two-colour dual component handles. Screwdrivers VDE tested according to DIN EN/IEC 60900 1000V.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x105x95 mm |
|---|---|
| Number of elements | 11 |
Show UNSPSC/ECL@SS
£ 273.37 excl. VAT
/ Each
£ 328.04 incl. VAT
- Delivery usually within ( 14 ) days