References
Facom:470.MT
Rubix:1233957
EAN:3148515415104

Product details : FACOM PLIER 470.MT
Composition for inner and outer circlips®
Including:
-1 Pliers for external circlips 467.PMT.
-1 Pliers for inner circlips 469.PMT.
These pliers include an opening spring and an adjustable stop to avoid deforming the circlips and ensuring the accuracy of the installation or laying.
- 6 sets of straight and curved tips.
- 1 male key.
- Presentation: Chrome polished. PVC-sheathed handles.
- Supplied in plastic box: 285 x 142 x 46 mm.
Weight: 600 g.
Including:
-1 Pliers for external circlips 467.PMT.
-1 Pliers for inner circlips 469.PMT.
These pliers include an opening spring and an adjustable stop to avoid deforming the circlips and ensuring the accuracy of the installation or laying.
- 6 sets of straight and curved tips.
- 1 male key.
- Presentation: Chrome polished. PVC-sheathed handles.
- Supplied in plastic box: 285 x 142 x 46 mm.
Weight: 600 g.
Strengths
Composition for inner and outer circlips
Weight (g): 600
Number of pieces: 8
Including: 1 pliers for external circlips 467.PMT. 1 pliers for internal circlips 469.PMT. These pliers include an opening spring and an adjustable stopto avoid deforming the circlips and ensuring the accuracy of the installation or laying. 6 sets of straight and curved tips. 1 male key. -Presentation: chromed, polished. PVC-coated handles. Supplied in a plastic box: 285 x 142 x 46 mm.
Weight (g): 600
Number of pieces: 8
Including: 1 pliers for external circlips 467.PMT. 1 pliers for internal circlips 469.PMT. These pliers include an opening spring and an adjustable stopto avoid deforming the circlips and ensuring the accuracy of the installation or laying. 6 sets of straight and curved tips. 1 male key. -Presentation: chromed, polished. PVC-coated handles. Supplied in a plastic box: 285 x 142 x 46 mm.
Technical specifications
Attributes
| Logistic Weight | 605 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x145x30 mm |
| Package weight | 605 g |
| Number of elements | 2 |
Show UNSPSC/ECL@SS
£ 133.72 excl. VAT
/ Each
£ 160.46 incl. VAT
- Delivery usually within ( 14 ) days
