References
Knipex:00 20 04 SB
Rubix:156A2726
EAN:4003773062417


Product details : KNIPEX 002004SB SET OF CIRCLIP PLIERS 8PCS
00 20 04 SB Precision Circlip Pliers Set
for internal and external circlips. Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 8 parts.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J11 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A11 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
for internal and external circlips. Attractive sales packaging with Euro standard perforation. Sturdy plastic retail packaging, also suitable for storage of the pliers. Contains common Precision Circlip Pliers for highest requirements; for internal and external circlips. 8 parts.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J11 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A11 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
8 parts Attractive sales packaging with Euro standard perforation. Contains common Precision Circlip Pliers for highest requirements. Sturdy plastic packaging, also suitable for storage of the pliers.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x210x30 mm |
|---|---|
| Number of elements | 8 |
Show UNSPSC/ECL@SS
£ 183.49 excl. VAT
/ Each
£ 220.19 incl. VAT
- In stock: Next day delivery