References
Knipex:00 20 01 V02
Rubix:2003149
EAN:4003773069652




Documents
Product details : KNIPEX 002001V02 ASSORTMENT
00 20 01 V02 Precision Circlip Pliers Set
for internal and external circlips. In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam. six precision circlip pliers in a foam tray.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
for internal and external circlips. In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam. six precision circlip pliers in a foam tray.
Content: 1 x 48 11 J1 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 12 - 25 mm), 1 x 48 11 J2 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 48 21 J21 KNIPEX Precision Circlip Pliers for internal circlips in bore holes (Ø 19 - 60 mm), 1 x 49 11 A1 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 10 – 25 mm), 1 x 49 11 A2 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm), 1 x 49 21 A21 KNIPEX Precision Circlip Pliers for external circlips on shafts (Ø 19 – 60 mm),
six precision circlip pliers in a foam tray In a foam tray for workbenches and tool trolleys. Clearly organised storage of tools. Precisely-sized recesses for holding the pliers. Foam tray dimensions (W x H x D): 335 x 165 x 33 mm. Material: two colour, closed pore foam.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 350x175x40 mm |
|---|---|
| Logistic Weight | 915 g |
| Number of elements | 6 |
Show UNSPSC/ECL@SS
£ 145.95 excl. VAT
/ Each
£ 175.14 incl. VAT
- Delivery usually within ( 14 ) days