• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON AEC4/3 ADJUSTABLE EARTH CLAMP

NIGLON AEC4/3 ADJUSTABLE EARTH CLAMP

Damp Condition Clamp

See technical informationSee documents

References

Niglon:AEC4/3
Rubix:234A5636
brand logo
brand logo

Technical specifications

Typedamp condition clamp
See all Specifications

Documents

Product details : NIGLON AEC4/3 ADJUSTABLE EARTH CLAMP


Adjustable Earth Clamp

Technical specifications


Attributes
Typedamp condition clamp
Materialbrass
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

F4P 5A STRIP CONNECTOR 5ATAMLEX PMF100-FEC 100X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)100 MM XLEGRAND 37161 TERMINALREMORA ELECTRICAL NO.16 PVC/SWA CLEAT MAX CABLE SIZE 40.6MM (L)70 MM XCABLOFIL MRFAR150PG 150MM ADJUSTABLE RISER (L)554 MM X (W)150 MM X (D)MARSHALL-TUFFLEX FCMTRS50 FIRE CLIP INTERNAL MTRS50MARCO CABLE MANAGEMENT MCQC QUICK COUPLERSCOLMORE INTERNATIONAL LIMITED CL013 10AX 3 GANG 2 WAY PLATE SWITCH M/DETA ELECTRICAL DB168 2 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)132 MMEMITEX EM05.005 CONTINUITY CABLE TESTERCABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3MF4P 4EXTSP 4 GANG EXTENSION SOCKET SURGE SPIKECEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)GLOBAL RESINS S120 EUROTEC 50-120MM STRAIGHT JOINT (L)600 MM X (DIA)79EMITEX EM03.002 1M CAT5E UTP BOOTED PATCH LEAD GREY (L)1 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap