References
Timken:576
Rubix:397A6200
Manufacturer :100056525
EAN:0053893061009


Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 36.513 mm |
Documents
Product details : TIMKEN 576-70000 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1553,1 g |
| Inner diameter | 73.025 mm |
| Outer diameter | 139.992 mm |
| Width | 36.513 mm |
| Series | 575 |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 106.92 excl. VAT
/ Each
£ 128.30 incl. VAT
- Delivery usually within ( 7 ) days




