TIMKEN 26883-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 26800
See technical informationReferences
Timken:26883
Rubix:106A2295
Manufacturer :100028599
EAN:0053893225531

Product details : TIMKEN 26883-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 433,2 g |
| Inner diameter | 35.001 mm |
| Width | 25.4 mm |
| Weight | 1 kg |
| Series | 26800 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 110000 N |
| Basic dynamic load, axial - Ca | 12900 N |
Show UNSPSC/ECL@SS
£ 41.15 excl. VAT
/ Each
£ 49.38 incl. VAT
- Delivery usually within ( 7 ) days





