TIMKEN 365-99401 TAPERED ROLLER BEARING

Roller Bearing

See technical information
References
Timken:365/362
Rubix:133A5287
EAN:0053893650739
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : TIMKEN 365-99401 TAPERED ROLLER BEARING


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Series365
Cagesteel
Basic static load, axial - C0a95800 N
Basic dynamic load, axial - Ca14400 N
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
  • Delivery usually within ( 7 ) days