References
Timken:09194
Rubix:133A9194
Manufacturer :100059828
EAN:0053893169804


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 17.463 mm |
Product details : TIMKEN 09194-20024 TAPERED ROLLER BEARING CUP
IMPERIAL TAPER ROLLER BEARING
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 76,7 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 49.225 mm |
| Width | 17.463 mm |
| Weight | 0.2 kg |
| Series | 9000 |
| Basic dynamic load, axial - Ca | 5050 N |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Delivery usually within ( 7 ) days




