TIMKEN M231610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing M231600
See technical informationReferences
Timken:M231610CD
Rubix:106A2871
Manufacturer :100188792
EAN:0053893526362







Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 100.01 mm |
Product details : TIMKEN M231610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
|---|---|
| Package weight | 4179,9 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 222.25 mm |
| Width | 100.01 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 805.32 excl. VAT
/ Each
£ 966.38 incl. VAT
- Delivery usually within ( 7 ) days