Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
Conecut tube and sheet drill
References
g&j hall:
CC1A
rubix:
224782
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : G & J HALL CONE CUT TOOL 1A 9.5 - 22.5MM
High speed steel. For drilling holes in trunking and other thin materials. A single tool for both Imperial and Metric.
Technical specifications
Attributes
Body material
HSS
Min. diameter
9.5
mm
Max diameter
22.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.09
excl. VAT
/
Each
£
39.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRILL 285.F2
TITEX A4247-30 JOBBER DRILLS HSS/HSS-E 5065961
TITEX A4244-23 JOBBER DRILLS HSS/HSS-E 5065876
FACOM DRILL 285.F4
TITEX A4244-24.5 JOBBER DRILLS HSS/HSS-E 5065879
TITEX A4244-12 JOBBER DRILLS HSS/HSS-E 5065832
TITEX A4244-19.25 JOBBER DRILLS HSS/HSS-E 5065861
ROEBUCK 853468 HSS TIN STEP DRILL DIAMETER RANGE 4-20 MM
TITEX A4244-32 JOBBER DRILLS HSS/HSS-E 5065894
TITEX A4244-17.75 JOBBER DRILLS HSS/HSS-E 5065855
TITEX A4244-16.75 JOBBER DRILLS HSS/HSS-E 5065851
TITEX A4244-15.25 JOBBER DRILLS HSS/HSS-E 5065845
TITEX A4247-22 TAP 5065943
TITEX A4244-10 JOBBER DRILLS HSS/HSS-E 5065824
TITEX A4244-24 JOBBER DRILLS HSS/HSS-E 5065878