References
Facom:285.F4
Rubix:1233309
EAN:3148511652152

Product details : FACOM DRILL 285.F4
Strengths
•These tapered drill-bits allow for drilling suited to tapered stud pullers
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x10x10 mm |
| Package weight | 24 g |
| Cutting material | hss |
| Max diameter | 7.5 mm |
| Diameter | 7.5 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 22.76 excl. VAT
/ Each
£ 27.31 incl. VAT
- Delivery usually within ( 14 ) days
