References
Festo:NEBV-C1SW3-K-2.5-N-LE3-S9
Rubix:391A3995
Manufacturer :8032628
EAN:4052568428648

Documents
Product details : FESTO 8032628 CONNECTING CABLE
Connecting cable NEBV-C1SW3-K-2.5-N-LE3-S9 8032628
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 2.5 m |
| Number of power outlets | 3 |
| Wire section | 0.5 mm² |
| Type | connecting cable nebv-c1sw3-k-2.5-n-le3-& |
| Cable diameter | 5.2 mm² |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 6 ) days