Cable reel
Filter Options
Categories
cable reel (13)
Brand
bg electrical accessories
(3)
defender (power and light)
(2)
draper
(3)
festo
(1)
philex
(2)
sick
(1)
threeline
(1)
13 Product(s) with 13 variant(s):
DRAPER 02124 DRAPER CABLE REEL 25MTR 110V .
- draper:02124
- rubix:381A5715
- manufacturer :02124
- ean:5010559021246
- Delivery usually within ( 7 ) days
- Voltage:110 V
- Length:25 m
- Number of power outlets:2
£ 66.64 excl. VAT
/ Each
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
- defender (power and light):E86500
- rubix:234A9021
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Length:50 m
- Number of power outlets:2
FESTO 8032628 CONNECTING CABLE
- festo:NEBV-C1SW3-K-2.5-N-LE3-S9
- rubix:391A3995
- manufacturer :8032628
- ean:4052568428648
- Delivery usually within ( 6 ) days
- Voltage:230 V
- Length:2.5 m
- Number of power outlets:3
£ 15.89 excl. VAT
/ Each
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
- defender (power and light):E86450
- rubix:234A9020
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Length:25 m
DRAPER 15052 RETRACTABLE CABLE REEL EXPERT 20M 230V
- draper:15052
- rubix:2583948
- manufacturer :15052
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:20 m
£ 149.08 excl. VAT
/ Each
BG ELECTRICAL CMU10134SL CABLE REEL 4 GANG 13A 10M
- bg electrical accessories:CMU10134SL
- rubix:234A8858
- In stock: Next day delivery
£ 42.58 excl. VAT
/ Each
BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M
- bg electrical accessories:OMU25134SL
- rubix:234A8857
- In stock: Next day delivery
£ 81.83 excl. VAT
/ Each
BG OLU50134SL CABLE REEL 13A 50M
- bg electrical accessories:OLU50134SL
- rubix:245A9535
- Usually arrives within 14 working days
EELINE EE14143 EXT REEL 4G 25M
- threeline:EE14143
- rubix:413A4871
- Usually arrives within 14 working days
PHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100M
- philex:27641R
- rubix:234A5930
- Delivery usually within ( 3 ) days
- Length:215 m
£ 67.60 excl. VAT
/ Each
DRAPER 92700 BOOSTER CABLE REEL - 29MMX3.5M
- draper:92700
- rubix:382A8785
- manufacturer :92700
- ean:5010559927005
- Delivery usually within ( 7 ) days
- Length:3.5 m
£ 33.32 excl. VAT
/ Each
PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 M
- philex:19806C
- rubix:234A5933
- Delivery usually within ( 3 ) days
£ 41.88 excl. VAT
/ Each
SICK-DSL8D04G10M025KM1 PCCONNECTOR
- sick:2027649
- rubix:200A7400
- manufacturer :2027649
- Usually arrives within 14 working days
- Length:1 m
£ 51.65 excl. VAT
/ Each


















