References
Draper:15052
Rubix:2583948
Manufacturer :15052

Product details : DRAPER 15052 RETRACTABLE CABLE REEL EXPERT 20M 230V
Integral ceiling/wall bracket with easily detachable impact resistant case. The bracket swivels through 180° helping keep workspaces free from unwanted lengths of cable. Fitted with thermal cut out switch and patented position lock which allows the user to stop the cable at any point. Supplied with 1.5mm cable.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Length | 20 m |
| Wire section | 1.5 mm² |
| Type | retractable cable reel (draper expert) |
Show UNSPSC/ECL@SS
£ 149.08 excl. VAT
/ Each
£ 178.90 incl. VAT
- Delivery usually within ( 7 ) days
