References
Draper:02124
Rubix:381A5715
Manufacturer :02124
EAN:5010559021246

Product details : DRAPER 02124 DRAPER CABLE REEL 25MTR 110V .
Robust, easy wind action with built-in hand grip and twin childproof socket outlets, gated for safety. Fitted with thermal cut out switch and attached to a metal frame. 1.5mm cable, maximum load fully unwound 16A, 1750W. Fitted with approved plug. Sold loose.
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Length | 25 m |
| Number of power outlets | 2 |
| Wire section | 1.5 mm² |
| Type | 110v twin extension cable reel |
| Cable diameter | 1.5 mm² |
Show UNSPSC/ECL@SS
£ 66.64 excl. VAT
/ Each
£ 79.97 incl. VAT
- Delivery usually within ( 7 ) days
