• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Cable reel
  7. BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M

BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M

PRO-XT

See technical information

References

BG Electrical Accessories:OMU25134SL
Rubix:234A8857
brand logo
brand logo

Product details : BG ELECTRICAL OMU25134SL 13A 4 SOCKET MEDIUM OPEN REEL 25M


13A 4 Socket Medium Open Reel 25M

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 81.83 excl. VAT
/ Each
£ 98.20 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER 15052 RETRACTABLE CABLE REEL EXPERT 20M 230VPHILEX 27641R RG59 CABLE COAX WITH 2 CORE POWER (L)100 M 100MFESTO 8032628 CONNECTING CABLEDRAPER 02124 DRAPER CABLE REEL 25MTR 110V .SICK-DSL8D04G10M025KM1 PCCONNECTORBG OLU50134SL CABLE REEL 13A 50MBG ELECTRICAL CMU10134SL CABLE REEL 4 GANG 13A 10MDRAPER 92700 BOOSTER CABLE REEL - 29MMX3.5MBIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4EELINE EE14143 EXT REEL 4G 25MBIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25PHILEX 19806C WHITE SPEAKER CABLE 2 X 42 STRANDS 100M (L)100 MLGA SELECTRIC 8798/13/2M 4 GANG 13A 2M WITH NEON (L)2 MDRAPER 56627 DRAIN PLUG KEY SETCENTAUR PVC ACD 3 MERIDIAN 3 COMPARTMENT TRUNKING (L)3 M X (H)173 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap