References
Draper:92700
Rubix:382A8785
Manufacturer :92700
EAN:5010559927005

Product details : DRAPER 92700 BOOSTER CABLE REEL - 29MMX3.5M
Retractable booster cables housed in a plastic case that's fitted with an LCD display showing battery voltage and alternator charge rate. Fitted with a retractable winding handle, anti-surge protection and 8 illuminating LEDs.The cable is 29mm wide and 3.5m long and insulated with PVC for added durability and attached with heavy duty handles with a PVC cover. Suitable for 12V/24V systems for petrol engines with a maximum 5.5L capacity and diesel engines up to 3L found in cars, light commercial vehicles.
Technical specifications
Attributes
| Length | 3.5 m |
|---|---|
| Wire section | 29 mm² |
| Type | booster cable reel |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days
