EELINE EE14143 EXT REEL 4G 25M

Eeline

See technical information

References

Threeline:EE14143
Rubix:413A4871
brand logo

Product details : EELINE EE14143 EXT REEL 4G 25M


Open extension reel 4 gang 25 metres
EE14143
Connect four items safely
Includes socket safety shutter
Ideal for home DIY
Twenty-Five Metres of Cable
Safety Thermal Cut-Out - prevents overheating if reel is overloaded when not fully unreeled
Carry Handle - allows for easy transportation
Drum Wind Handle - making retracting the cable after use easy
Trusted Quality - Manufactured and certified to BS 61242


Colour - Blue
Depth - 201 mm
Length - 25000 mm
Width - 210 mm

Technical specifications


Attributes
  • Usually arrives within 14 working days