FENNER SPRING CLIP CONNECTING LINK 25A-1 ANSI 1/4 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:25A1/CL1-FENNER
Rubix:406A5243
Manufacturer :13725-1FC-E


Technical specifications
| Chain | ansi 25-1 (iso 04c-1) - ansi b29.1 / iso 606 / din 8188 |
|---|---|
| Chain pitch | 6.35 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 25A-1 ANSI 1/4 INCH SIMPLEX
Spring clip type connecting link to suit Fenner® brand roller chain.
Connecting link Spring Clip Type for chain 25-1 Fenner Classic
Technical specifications
Attributes
| Chain | ansi 25-1 (iso 04c-1) - ansi b29.1 / iso 606 / din 8188 |
|---|---|
| Chain pitch | 6.35 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 3.3 mm |
| Type | spring clip link for roller chain |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- Delivery usually within ( 2 ) days