RS11-SS-1 Tsubaki ANSI connecting link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 3.7465 mm |
Logistic Weight | 1 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 3.7465 mm |
Weight | 1 g |
Inner width min. | 1.83 mm |
Roller diameter | 2.285 mm |
Chain pin diameter | 1.57 mm |
Usually arrives within 14 working days