TSUBAKI 0132800008 RS80-NP-1 TWO PITCH OFFSET LINK
RS80-NP-1 Tsubaki ANSI two pitch offset link
See technical informationSee documentsReferences
Tsubaki:RS80NP 1 RP 2POL (P=1'')
Rubix:267A0074
Manufacturer :0132800008
EAN:8718472262070

Technical specifications
| Chain | ansi np-rollenkette |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 0132800008 RS80-NP-1 TWO PITCH OFFSET LINK
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Chain | ansi np-rollenkette |
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | nickel-plated (nickel plating on rs chain) |
| Weight | 2660 g |
| Amount of give | 2 |
| Roller diameter | 15.88 mm |
| Type | two-pitch offset link (2pol) |
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
- Usually arrives within 14 working days