FENNER+ SPRING CLIP CONNECTING LINK 06B-1 BS 3/8 INCH SIMPLEX
Connective link
See technical informationReferences
Fenner:06B1/CL1-FENNER+
Rubix:406A5300
Manufacturer :13606B-1FP-E


Technical specifications
| Chain | bs 06b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 06B-1 BS 3/8 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 06B-1 pitch 3/8"
Technical specifications
Attributes
| Chain | bs 06b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 6.35 mm |
| Type | spring clip connecting link for roller chain bs 06b-1 |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Delivery usually within ( 2 ) days