RS10B-NP-2 Tsubaki BS two pitch offset link
Chain | BS NP Chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 62 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 15.875 mm |
Weight | 62 g |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.7 mm |
Plate thickness | 1.5 mm |
Pin length | 39.4 mm |
Plate type | Link |
Chain pin diameter | 5.08 mm |
Usually arrives within 14 working days