COTTER PIN CONNECTING LINK 24B-3 BRITISH STANDARD 1.1/2 INCH TRIPLEX
Connective link
See technical informationReferences
Fenner:24B3/CL2-FENNER
Rubix:406A0325
Manufacturer :028G0370


Technical specifications
| Chain | 24b-3 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | triplex (3) |
Product details : COTTER PIN CONNECTING LINK 24B-3 BRITISH STANDARD 1.1/2 INCH TRIPLEX
Cotter pin connecting link for chain 24B-3 Fenner Classic
Technical specifications
Attributes
| Chain | 24b-3 (bs 228 / iso 606 / din 8187) |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | triplex (3) |
| Material | steel |
| Roller diameter | 25.4 mm |
| Type | cotter pin link for 24b-3 chain (fenner classic) |
Show UNSPSC/ECL@SS
£ 27.77 excl. VAT
/ Each
£ 33.32 incl. VAT
- Delivery usually within ( 2 ) days