Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
CAMOZZI QRC-PLUG-HOSE TAIL-6MM 5650 06
CAMOZZI QRC-PLUG-HOSE TAIL-6MM 5650 06
Connector with Barb
References
camozzi:
5650 06
rubix:
203A3441
Technical specifications
Material
Nickel-Plated Brass;NBR (Seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI QRC-PLUG-HOSE TAIL-6MM 5650 06
Strengths
•Quick release coupling Mod. 5650 Plug hose tail
Applications
Industrial
Technical specifications
Attributes
Material
Nickel-Plated Brass;NBR (Seal)
Profile
5000
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.56
excl. VAT
/
Each
£
1.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PCL XF COUPLING FEMALE RP3/8 INCH AC71EF
FESTO 6143 SELF-ALIGNING ROD COUPLER FK-M20X1,5
CEJN 103202155 COUPLING R 1/2IN MALE NBR - ESAFE
NORGREN 234220048 COUPLING G 1/2 FEMALE
NORGREN 237210038 COUPLING MALE THREAD R 3/8
SMC KKA6S-06F S-COUPLER STAINLESS STEEL
SMC KK2P-M5F S COUPLER
SMC KKH4S-02MS S COUPLER WITH SHOCK ABSORPTION COVER
NORGREN C00041000 PFITC 10MM PLUG MALE
MECALINE 880682 EURO PROFILE SAFETY COUPLING FEMALE G 1/2IN
LEGRIS 63MM PIPE CLIP 6697.63.00
TSUBAKI 1620050140 CR5014-J COUPLING BODY
AVENTICS 1827001630
SMC KK4P-50N MALE CONN W/NUT FOR HOSE 8/5
SMC KKA6S-03F S-COUPLER STAINLESS STEEL