LEGRIS 63MM PIPE CLIP 6697.63.00


Transair® Pipe Hangers

References
parker legris:6697 63 00
rubix:125A0370
brand logo
brand logo
Technical specifications
MaterialPolyamide with Fibreglass
See all Specifications

Product details : LEGRIS 63MM PIPE CLIP 6697.63.00


Transair Pipe Hangers are lightweight and easy to install. All hangers are installed by positioning a threaded rod into a fixed position, then threading the pipe hanger onto the rod. This installation method keeps the piping stable during the expansion and contraction of the system. To overcome most pipe routing challenges, Parker offers spacers and threaded rod adapters that can be used to extend the pipe below or away from an obstacle. Transair compressed air piping can only be hung using Transair pipe hangers. The use of non-Transair hangers can void the warranty.

All hangers are 100% recyclable, silicone free, and made from materials with no propagation of flame. All hangers conform to the UL94V-2 standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.

Each Transair pipe hanger can support 44lbs, but Parker suggests using 2 clips per length of pipe. For proper installation and placement of the hangers, download our installation manual.

Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace

Features / Benefits:
• Modular and reusable
• 100% recyclable
• Faster installation
• Lower installation costs
• Lightweight
• 10-year Warranty

Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
• Process Water
• Chemical Transfer

Application: In Plant Pneumatic
Application: Aluminum Pipe
Assembly: n/a
Assembly Time: 0.02
Body Material: Technical Polymer
Brand: Parker, Transair
Configuration: Pipe to Port
Connection 1 Size: 2-1/2, 63
Connection 1 Type: Pipe
Connection 2 Size: 1/8, M10x1.5
Connection 2 Type: Female Metric
Division: Low Pressure Connectors Europe Division
For Fluid Type: n/a
Industry: General Industrial
Maximum Operating Pressure: n/a
Maximum Operating Temperature: n/a
Minimum Operating Temperature: n/a
Pipe O.d. (inch): 2-1/2
Pipe O.d. (mm): 63
Product Style: Pipe hanger
Product Type: Compressed Air Piping
Quantity Per Box: 20
Shape: Circular
Technology: Pneumatics, Fluid & Gas Handling
Type: Pipe Hanger
Weight: 0.0728, 0.033

Technical specifications


Attributes
MaterialPolyamide with Fibreglass
Profile63
Max. temperature85 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • Usually arrives within 14 working days