MECALINE 859933 FEMALE BANJO FITTING MM 8-3/8
Female banjo coupler
See technical informationSee documentsReferences
Mecaline:859933
Rubix:216A1574
EAN:3660338148972

Documents
Product details : MECALINE 859933 FEMALE BANJO FITTING MM 8-3/8
Pressure: 15 bars. Operating temperature: -20 to +80°C
.
Industrial vacuum -100 kpa .
Polymer H body
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | r3/8 |
| Profile | female |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Usually arrives within 14 working days
