SMC KQ2F08-G01N NICKEL BRASS FITTING G 1/8 FEMALE THREAD 8 TUBE
Connector
See technical informationSee documentsReferences
SMC:KQ2F08-G01N
Rubix:393A7018
Manufacturer :01162622

Documents
Product details : SMC KQ2F08-G01N NICKEL BRASS FITTING G 1/8 FEMALE THREAD 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | c3604;pbt;pp |
| Connection 1 | 1/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
- Usually arrives within 14 working days