NIGLON FB20 20MM FEMALE BUSH

Female Bushes

See technical informationSee documents

References

Niglon:FB20
Rubix:234A5657
brand logo

Technical specifications

Typeniglon fb20 20mm female bush

Documents

Product details : NIGLON FB20 20MM FEMALE BUSH


Flat Bit Quick Release 20MM (L)152 mm x (Dia)20 mm

Technical specifications


Attributes
Typeniglon fb20 20mm female bush
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
  • Delivery usually within ( 3 ) days