CABLOFIL CM082081 FCFA54/150EZ FASCLIC AUTO 3M (L)3 M X (W)150 MM X (D
Fasclic Auto FCFA54
See technical informationSee documentsReferences
Cablofil®:CM082081
Rubix:234A6970

Documents
Product details : CABLOFIL CM082081 FCFA54/150EZ FASCLIC AUTO 3M (L)3 M X (W)150 MM X (D
Fcfa54/150EZ Fasclic Auto 3M (L)3 m x (W)150 mm x (D)54 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | fcfa |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
