• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. TAMLEX WINDOW GIRDER TB256-41

TAMLEX WINDOW GIRDER TB256-41

Strut Framework System

See technical informationSee documents

References

Tamlex:TB256-41
Rubix:131A6326
brand logo
brand logo

Technical specifications

Typewindow girder clamp
See all Specifications

Documents

Product details : TAMLEX WINDOW GIRDER TB256-41


41 Window Girder Clamp Tamstrut

Technical specifications


Attributes
Typewindow girder clamp
Modeltb
Materialpost hot dip galvanised steel
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10NIGLON FB32 32MM FEMALE BUSHMARSHALL-TUFFLEX FCMMT5 FIRE CLIP INTERNAL MMT5CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM XMENNEKES 910214 110V 16A DOUBLE SOCKETENGEX ACCESSORIES 611025 ISO1.54 INS. TERM FEMALE RED PACK OF 100CABLOFIL MRFL225PG 3M CABLE TRAY 225MM WIDE (L)3 M X (W)225 MM X (D)25NIGLON MLP6 2IN SHORT MALE BRASS BUSHCABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)EMITEX EM03.001 M CAT5E UTP BOOTED PATCH LEAD GREY (L)0.5 MLGA SELECTRIC MOD-11 1 GANG RJ45 CAT5E SOCKET - UNSHIELDED - (H)50 MMKNIPEX 986603 PLASTIC SLIP-ON CAPS 80MM3M 8424-8 COLD SHRINK CONNECTOR INSULATORS 10-1/0 AWG (6-16)PHILEX 70215B/100 RJ45 8P8C CONN PK 100 PACK OF 100ENGEX ACCESSORIES 611017 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap