MARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM X
Plastic enclosure blank
See technical informationReferences
Marlanvil:010.PL
Rubix:234A8237


Technical specifications
| Type | marlanvil 010.pl 240 x 190 x 90 plastic enclosure blank s (l)190 mm x |
|---|
Product details : MARLANVIL 010.PL 240 X 190 X 90 PLASTIC ENCLOSURE BLANK S (L)190 MM X
240 X 190 X 90 Plastic Enclosure Blank S (L)190 mm x (W)243 mm x (D)90 mm
Technical specifications
Attributes
| Type | marlanvil 010.pl 240 x 190 x 90 plastic enclosure blank s (l)190 mm x |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 36.53 excl. VAT
/ Each
£ 43.84 incl. VAT
- Delivery usually within ( 3 ) days