References
Festo:QST-4-100
Rubix:118A0522
Manufacturer :130802
EAN:4052568025236

Documents
Product details : FESTO 130802 PUSH-IN T-CONNECTOR QST-4-100
Push-in T connector QST-4-100 Size=Standard, Nominal size=2,6 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 8,08 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qst |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 255.00 excl. VAT
/ 100 pieces
£ 306.00 incl. VAT
- Delivery usually within ( 2 ) days