MCG CXN323P110W CONNEXS 32A 2P+E 110V WALL SOCKET (H)149 MM X (W)85 MM
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN323P110W
Rubix:234A6101

Documents
Product details : MCG CXN323P110W CONNEXS 32A 2P+E 110V WALL SOCKET (H)149 MM X (W)85 MM
Connexs 32A 2P+E 110V Wall Socket (H)149 mm x (W)85 mm x (D)116 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Voltage | 110 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
- Delivery usually within ( 3 ) days
