GUARDMASTR GUARD SWITCH 440G-LZS21SPLH

Switch Guardmaster

See technical informationSee documents

References

Guardmaster:440G-LZS21SPLH
Rubix:129A5444
brand logo

Technical specifications

Typeguardmastr guard switch 440g-lzs21splh

Documents

Product details : GUARDMASTR GUARD SWITCH 440G-LZS21SPLH


Product Family 440G-LZ
Model Type Power to Lock
Contacts (Safety/Auxiliary) 2 x PNP (0.2A max.), 1 x PNP (0.2A max.) - Lock status
Solenoid Contacts None
Solenoid Voltage 24V DC
Actuator RFID Standard
Conduit Entry / Connection Type 6-in. (150mm) Pigtail with M12 male 8-Pin QD
Holding Force (Fzh) 1300N (292 lbs)

Technical specifications


Attributes
Typeguardmastr guard switch 440g-lzs21splh
£ 286.22 excl. VAT
/ Each
£ 343.46 incl. VAT
  • Usually arrives within 14 working days