Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
Connexs
References
mcg industrial:
CXN164P415W20
rubix:
234A6107
Technical specifications
Type
Wall Socket
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 mm x (W)74.5 mm x (D)96.5 mm
Technical specifications
Attributes
Type
Wall Socket
Voltage
415
V
Material
Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.14
excl. VAT
/
Each
£
19.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
DELVO 165810683 CONTROLLER FOR DLV02/12/16 SERIES - 100-240V AC 50/60
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
SIEMENS 6GK52062BD002AC2
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023
MOELLER 31607 ISOLATOR 63A TP+AUX FLUSH MTG
SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
BERNSTEIN SAFETY ROPE SWITCH 6012431877
MOELLER M22-DRL-G ILLUMINATED PUSH BUTTON GREEN
SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
ALLENBRADL SWITCH 440P-CRPS11B
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H