Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
CC Range
References
crompton controls:
CR09/4
rubix:
230A1834
Technical specifications
Max. switching current
4
A
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
Overload 2.5 - 4A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
Max. switching current
4
A
Mounting typ
cmb mount
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.80
excl. VAT
/
Each
£
63.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUP
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
SCHNEIDER ELECTRIC LC1K0910N7 CONTACTOR-3NO 9A AC3 POLES (H)58 MM X (W
CUDIS SURGE PROTECTION CU/M04U 4 MODULE METAL ENCLOSURE (H)236 MM X (W
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
SCHNEIDER CONTACTOR NO COIL LC1F150
SCHNEIDER LC1K0910P7 CONTACTOR 9A 1NO 230VAC
SCHNEIDER CONTACT LC1D32U7
CROMPTON CONTROLS CBF11 1NO 1NC ADD ON AUX BLOCK (H)47 MM X (W)23 MM X
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
SCHNEIDER ALTISTART ATS01N232QN
SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41
MOELLER M22-KC10 CONTACT BLOCK 1N/O BASE MTG