References
Draper Expert:44052
Rubix:382A2937
Manufacturer :44052
EAN:5010559440528



Product details : DRAPER EXPERT 44052 RJ45 RATCHET CRIMPING TOOL 225M
Carbon steel hardened and tempered with chemically blacked finish for corrosion protection. For crimping RJ45, keyed and non - keyed modular plugs. PVC cushion grip handles for operator comfort.
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Model | ct-rj45 |
| Finishing | tempered |
| Weight | 466 g |
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days
