References
Draper:31028
Rubix:382A0734
Manufacturer :31028
EAN:5010559310289
Product details : DRAPER 31028 34.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 454 mm |
|---|
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
- Delivery usually within ( 7 ) days

