ENGEX ACCESSORIES 635008 CTS35 CRIMP-PAK COPPER TUBE SPLICES (L)39 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635008
Rubix:234A5480

Documents
Product details : ENGEX ACCESSORIES 635008 CTS35 CRIMP-PAK COPPER TUBE SPLICES (L)39 MM
CTS35 Crimp-Pak Copper Tube Splices (L)39 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- Delivery usually within ( 3 ) days
