Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES 641003 1.5MM CORD END TERMINAL BLACK 100PK (L)8 MM P
ENGEX ACCESSORIES 641003 1.5MM CORD END TERMINAL BLACK 100PK (L)8 MM P
Cord End Terminals
References
engex:
641003
rubix:
234A5424
Technical specifications
Type
Cord End Terminal
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 641003 1.5MM CORD END TERMINAL BLACK 100PK (L)8 MM P
1.5mm² Cord End Terminal Black 100Pk (L)8 mm
Technical specifications
Attributes
Type
Cord End Terminal
Material
Bright Tinned Copper;Polypropylene (Sleeves)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 037160 10 DIN TERMINAL BLOCK 2.5MM
TAMLEX BASE PLATE TB211-2
WAGO 2273-202 2 X COMPACT PUSH WIRE CONNECTORS (BOX 10 (H)5.8 MM X (W)
NIGLON FB32 32MM FEMALE BUSH
F4P (FIRST FOR PERFORMANCE) F4PHSP4824 HEATSHRINK PACK 4.8 - 2.4MM (L)
MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MM
MENNEKES 14520 MENNEKES CEE COUPLING XTRA 6H 400V IP54
TAMLEX TGBN66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1
TAMLEX TGBN33 75MM X TURNBUCKLE 90 GUSSET BEND - (H)75 MM (W)75
CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
WALTHER 130406 32A 3P+E 415V WALL SOCKET (H)154 MM X (W)82 MM X (D)103
EMITEX EM01.105 CATEGORY 6 25 X 50 MODULE
ENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100
LGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACK
EMITEX EM03.004 3M CAT5E UTP BOOTED PATCH LEAD GREY (L)3 M