MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MM
Steel Wire Cable Tray Accessories
See technical informationSee documentsReferences
Atkore Marco:MCWFB200
Rubix:234A6939

Documents
Product details : MARCO CABLE MANAGEMENT MCWFB200 FAST FIX WALL BRACKET (W)200 MM
Fast Fix Wall Bracket (W)200 mm
Technical specifications
Attributes
| Type | fast-fix wall bracket |
|---|---|
| Model | mcwfb |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
