LEGRAND 037160 10 DIN TERMINAL BLOCK 2.5MM
Viking 3 Terminal Blocks Connection
See technical informationSee documentsReferences
Legrand:037160
Rubix:232A5304
EAN:3245060371609

Documents
Product details : LEGRAND 037160 10 DIN TERMINAL BLOCK 2.5MM
Viking Term Block 2.5MM (W)5 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- Delivery usually within ( 2 ) days
