TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
xcite FRD RING TILT
See technical informationSee documentsReferences
Tamlite:XCFRTPC
Rubix:234A6500


Technical specifications
| Type | tamlite xcfrtpc tilt gu10 fire rated ring (polished chro (dia)87 mm x |
|---|
Documents
Product details : TAMLITE XCFRTPC TILT GU10 FIRE RATED RING (POLISHED CHRO (DIA)87 MM X
TILT GU10 FIRE RATED RING (POLISHED CHRO (Dia)87 mm x (D)94 mm
Technical specifications
Attributes
| Type | tamlite xcfrtpc tilt gu10 fire rated ring (polished chro (dia)87 mm x |
|---|---|
| Material | steel body |
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
- Delivery usually within ( 3 ) days