SANDVIK A20S-STFPR 16 111 BORING BAR FOR TURNING 5721657
CoroTurn® 111 boring bar for turning
See technical informationReferences
Sandvik Coromant:A20S-STFPR 16
Rubix:202859
Manufacturer :5721657



Product details : SANDVIK A20S-STFPR 16 111 BORING BAR FOR TURNING 5721657
CoroTurn® 111 boring bar for turning
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Use | internal turning (boring) with long overhangs or unstable conditions |
| Body material | steel |
| Min reaming diameter | 25 mm |
| Insert Type | tpmt 16 t3 08 |
Show UNSPSC/ECL@SS
£ 155.80 excl. VAT
/ Each
£ 186.96 incl. VAT
- Usually arrives within 14 working days
