WALTER 20311-M4 HAND- AND MACHINE TAPS HSS/-E 5076119
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20311-M4
Rubix:276A1133
Manufacturer :5076119
EAN:4042446006600

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 20311-M4 HAND- AND MACHINE TAPS HSS/-E 5076119
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ Each
£ 35.76 incl. VAT
- Usually arrives within 14 working days