SANDVIK T200-XM104DA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6635018
CoroTap™ 200 Helical-Entry Tapping Tool
See technical informationReferences
Sandvik Coromant:T200-XM104DA-M8C145
Rubix:318A6497
Manufacturer :6635018




Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM104DA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6635018
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days